Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF758AH709-5422
- Zoro # G524784704
product price:Â
$
718.99
/ea
Free Shipping & Returns
Key Features
Canopy Shape
Octagon
Rib Material
Fiberglass
Overall Height
98 in
Opening Mechanism
Pulley
Canopy Color
Antique Beige
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF758AH709-5422
- Zoro #
- G524784704
- UPC #
- 199484060775
- Country of Origin
- United States
- Item
- Umbrella
- Canopy Shape
- Octagon
- Rib Material
- Fiberglass
- Opening Mechanism
- Pulley
- Canopy Color
- Antique Beige
- Includes Lights
- No
- Number of Ribs
- 8
- Canopy Material
- Acrylic
- Features
- Tilting
- No
- Resistance Properties
- Rust Resistant
- Pole Finish
- Charcoal
- For Use With
- Umbrella Base
- Pole Color
- Black
- Pole Material
- Aluminum
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Height
- 98 in
- Overall Width
- 91 5/8 in
- Pole Diameter
- 1 1/2 in
- Overall Length
- 91 5/8 in
- Overall Diameter
- 91 9/16 in
Description
Umbrella, Canopy Color Antique Beige, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 91 9/16 in, Overall Height 98 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.