Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF758AH709-5446
- Zoro # G524790842
product price:Â
$
718.99
/ea
Free Shipping & Returns
Key Features
Canopy Color
Forest Green
Includes Lights
No
Number of Ribs
8
Pole Diameter
1 1/2 in
Tilting
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF758AH709-5446
- Zoro #
- G524790842
- UPC #
- 199484060836
- Country of Origin
- United States
- Item
- Umbrella
- Canopy Color
- Forest Green
- Includes Lights
- No
- Number of Ribs
- 8
- Tilting
- No
- Opening Mechanism
- Pulley
- Pole Material
- Aluminum
- For Use With
- Umbrella Base
- Rib Material
- Fiberglass
- Features
- Pole Color
- Black
- Canopy Shape
- Octagon
- Resistance Properties
- Rust Resistant
- Canopy Material
- Acrylic
- Pole Finish
- Charcoal
- Compatible Product Type
- Umbrella Base
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Length
- 91 5/8 in
- Overall Height
- 98 in
- Overall Width
- 91 5/8 in
- Overall Diameter
- 91 9/16 in
Description
Umbrella, Canopy Color Forest Green, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 91 9/16 in, Overall Height 98 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.