Umbrella
- Mfr # AATF758AH709-5457
- Zoro # G924785080
product price:Â
$
718.99
/ea
Free Shipping & Returns
Key Features
Number of Ribs
8
Overall Length
91 5/8 in
Overall Diameter
91 9/16 in
Canopy Material
Acrylic
Pole Finish
Charcoal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF758AH709-5457
- Zoro #
- G924785080
- UPC #
- 199484060850
- Country of Origin
- United States
- Item
- Umbrella
- Number of Ribs
- 8
- Canopy Material
- Acrylic
- Pole Finish
- Charcoal
- Canopy Shape
- Octagon
- Canopy Color
- Sunflower Yellow
- Features
- Rib Material
- Fiberglass
- Opening Mechanism
- Pulley
- Includes Lights
- No
- Tilting
- No
- Resistance Properties
- Rust Resistant
- Pole Color
- Black
- For Use With
- Umbrella Base
- Pole Material
- Aluminum
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Length
- 91 5/8 in
- Overall Diameter
- 91 9/16 in
- Overall Height
- 98 in
- Overall Width
- 91 5/8 in
- Pole Diameter
- 1 1/2 in
Description
Umbrella, Canopy Color Sunflower Yellow, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 91 9/16 in, Overall Height 98 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.