Umbrella
- Mfr # AATF908AH002-5401
- Zoro # G724783385
product price:Â
$
847.99
/ea
Free Shipping & Returns
Key Features
Canopy Color
Pacific Blue
Overall Length
103 1/2 in
Resistance Properties
Rust Resistant
Number of Ribs
8
Tilting
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF908AH002-5401
- Zoro #
- G724783385
- UPC #
- 848363096069
- Country of Origin
- United States
- Item
- Umbrella
- Canopy Color
- Pacific Blue
- Resistance Properties
- Rust Resistant
- Number of Ribs
- 8
- Tilting
- No
- Opening Mechanism
- Pulley
- Canopy Material
- Acrylic
- Pole Color
- Silver
- Canopy Shape
- Octagon
- Pole Material
- Aluminum
- Pole Finish
- Silver Anodized
- Includes Lights
- No
- For Use With
- Umbrella Base
- Features
- Rib Material
- Fiberglass
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Length
- 103 1/2 in
- Overall Height
- 103 in
- Overall Width
- 103 1/2 in
- Overall Diameter
- 103 1/2 in
- Pole Diameter
- 1 1/2 in
Description
Umbrella, Canopy Color Pacific Blue, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 103 1/2 in, Overall Height 103 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.