Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF908AH002-5404
- Zoro # G024787618
product price:Â
$
847.99
/ea
Free Shipping & Returns
Key Features
Tilting
No
Canopy Material
Acrylic
Opening Mechanism
Pulley
Pole Diameter
1 1/2 in
Number of Ribs
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF908AH002-5404
- Zoro #
- G024787618
- UPC #
- 848363096090
- Country of Origin
- United States
- Item
- Umbrella
- Tilting
- No
- Canopy Material
- Acrylic
- Opening Mechanism
- Pulley
- Number of Ribs
- 8
- Pole Color
- Silver
- For Use With
- Umbrella Base
- Includes Lights
- No
- Pole Material
- Aluminum
- Rib Material
- Fiberglass
- Resistance Properties
- Rust Resistant
- Pole Finish
- Silver Anodized
- Features
- Canopy Shape
- Octagon
- Canopy Color
- Natural
- Compatible Product Type
- Umbrella Base
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Width
- 103 1/2 in
- Overall Diameter
- 103 1/2 in
- Overall Height
- 103 in
- Overall Length
- 103 1/2 in
Description
Umbrella, Canopy Color Natural, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 103 1/2 in, Overall Height 103 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.