Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF908AH002-5417
- Zoro # G224789344
product price:Â
$
847.99
/ea
Free Shipping & Returns
Key Features
Canopy Shape
Octagon
Rib Material
Fiberglass
Tilting
No
Pole Color
Silver
For Use With
Umbrella Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF908AH002-5417
- Zoro #
- G224789344
- UPC #
- 848363096151
- Country of Origin
- United States
- Item
- Umbrella
- Canopy Shape
- Octagon
- Rib Material
- Fiberglass
- Tilting
- No
- Pole Color
- Silver
- For Use With
- Umbrella Base
- Canopy Material
- Acrylic
- Number of Ribs
- 8
- Opening Mechanism
- Pulley
- Includes Lights
- No
- Pole Finish
- Silver Anodized
- Resistance Properties
- Rust Resistant
- Pole Material
- Aluminum
- Canopy Color
- Tuscan
- Features
- Compatible Product Type
- Umbrella Base
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Height
- 103 in
- Overall Width
- 103 1/2 in
- Overall Diameter
- 103 1/2 in
- Overall Length
- 103 1/2 in
Description
Umbrella, Canopy Color Tuscan, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 103 1/2 in, Overall Height 103 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.