Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF908AH002-5439
- Zoro # G224783885
product price:Â
$
847.99
/ea
Free Shipping & Returns
Key Features
Features
Number of Ribs
8
Canopy Material
Acrylic
Tilting
No
Pole Finish
Silver Anodized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AATF908AH002-5439
- Zoro #
- G224783885
- UPC #
- 848363096205
- Country of Origin
- United States
Dimensions
- Overall Height
- 103 in
- Overall Width
- 103 1/2 in
- Pole Diameter
- 1 1/2 in
- Overall Length
- 103 1/2 in
- Overall Diameter
- 103 1/2 in
Details
- Item
- Umbrella
- Features
- Number of Ribs
- 8
- Canopy Material
- Acrylic
- Tilting
- No
- Pole Finish
- Silver Anodized
- Includes Lights
- No
- Pole Color
- Silver
- Rib Material
- Fiberglass
- Canopy Shape
- Octagon
- Resistance Properties
- Rust Resistant
- Pole Material
- Aluminum
- Canopy Color
- Navy
- Opening Mechanism
- Pulley
- For Use With
- Umbrella Base
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Navy, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 103 1/2 in, Overall Height 103 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.