Umbrella
- Mfr # AATF908AH002-5457
- Zoro # G624793095
product price:Â
$
847.99
/ea
Free Shipping & Returns
Key Features
Overall Width
103 1/2 in
Canopy Material
Acrylic
Overall Diameter
103 1/2 in
Overall Height
103 in
Resistance Properties
Rust Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AATF908AH002-5457
- Zoro #
- G624793095
- UPC #
- 848363096243
- Country of Origin
- United States
Dimensions
- Overall Width
- 103 1/2 in
- Overall Diameter
- 103 1/2 in
- Overall Height
- 103 in
- Pole Diameter
- 1 1/2 in
- Overall Length
- 103 1/2 in
Details
- Item
- Umbrella
- Canopy Material
- Acrylic
- Resistance Properties
- Rust Resistant
- Pole Material
- Aluminum
- Rib Material
- Fiberglass
- Tilting
- No
- Includes Lights
- No
- For Use With
- Umbrella Base
- Canopy Shape
- Octagon
- Number of Ribs
- 8
- Canopy Color
- Sunflower Yellow
- Pole Finish
- Silver Anodized
- Features
- Pole Color
- Silver
- Opening Mechanism
- Pulley
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Sunflower Yellow, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 103 1/2 in, Overall Height 103 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.