Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF908AH171-5403
- Zoro # G424792311
product price:Â
$
847.99
/ea
Free Shipping & Returns
Key Features
Overall Width
103 1/2 in
Overall Length
103 1/2 in
Tilting
No
Resistance Properties
Rust Resistant
Canopy Color
Jockey Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF908AH171-5403
- Zoro #
- G424792311
- UPC #
- 199484061482
- Country of Origin
- United States
- Item
- Umbrella
- Tilting
- No
- Resistance Properties
- Rust Resistant
- Canopy Color
- Jockey Red
- Pole Material
- Aluminum
- Pole Finish
- White
- Opening Mechanism
- Pulley
- Pole Color
- White
- Canopy Shape
- Octagon
- For Use With
- Umbrella Base
- Rib Material
- Fiberglass
- Canopy Material
- Acrylic
- Includes Lights
- No
- Number of Ribs
- 8
- Features
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Width
- 103 1/2 in
- Overall Length
- 103 1/2 in
- Overall Height
- 103 in
- Overall Diameter
- 103 1/2 in
- Pole Diameter
- 1 1/2 in
Description
Umbrella, Canopy Color Jockey Red, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 103 1/2 in, Overall Height 103 in, Pole Color White, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.