Umbrella
- Mfr # AATF908AH171-5408
- Zoro # G024791981
product price:Â
$
847.99
/ea
Free Shipping & Returns
Key Features
Canopy Material
Acrylic
Overall Length
103 1/2 in
Includes Lights
No
Pole Finish
White
Rib Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AATF908AH171-5408
- Zoro #
- G024791981
- UPC #
- 199484061543
- Country of Origin
- United States
Dimensions
- Overall Length
- 103 1/2 in
- Overall Width
- 103 1/2 in
- Pole Diameter
- 1 1/2 in
- Overall Height
- 103 in
- Overall Diameter
- 103 1/2 in
Details
- Item
- Umbrella
- Canopy Material
- Acrylic
- Includes Lights
- No
- Pole Finish
- White
- Rib Material
- Fiberglass
- Resistance Properties
- Rust Resistant
- Canopy Color
- Black
- Features
- Canopy Shape
- Octagon
- Pole Color
- White
- Opening Mechanism
- Pulley
- For Use With
- Umbrella Base
- Pole Material
- Aluminum
- Number of Ribs
- 8
- Tilting
- No
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Black, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 103 1/2 in, Overall Height 103 in, Pole Color White, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.