Umbrella
- Mfr # AATF908AH171-5417
- Zoro # G824787863
product price:Â
$
847.99
/ea
Free Shipping & Returns
Key Features
Overall Width
103 1/2 in
Number of Ribs
8
Pole Material
Aluminum
Pole Finish
White
Pole Diameter
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF908AH171-5417
- Zoro #
- G824787863
- UPC #
- 199484061604
- Country of Origin
- United States
- Item
- Umbrella
- Number of Ribs
- 8
- Pole Material
- Aluminum
- Pole Finish
- White
- Includes Lights
- No
- Opening Mechanism
- Pulley
- For Use With
- Umbrella Base
- Canopy Material
- Acrylic
- Canopy Color
- Tuscan
- Canopy Shape
- Octagon
- Rib Material
- Fiberglass
- Tilting
- No
- Pole Color
- White
- Resistance Properties
- Rust Resistant
- Features
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Width
- 103 1/2 in
- Pole Diameter
- 1 1/2 in
- Overall Diameter
- 103 1/2 in
- Overall Height
- 103 in
- Overall Length
- 103 1/2 in
Description
Umbrella, Canopy Color Tuscan, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 103 1/2 in, Overall Height 103 in, Pole Color White, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.