Umbrella
- Mfr # AATF908AH171-5439
- Zoro # G524785237
product price:Â
$
847.99
/ea
Free Shipping & Returns
Key Features
Canopy Material
Acrylic
Opening Mechanism
Pulley
Includes Lights
No
Resistance Properties
Rust Resistant
Overall Height
103 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF908AH171-5439
- Zoro #
- G524785237
- UPC #
- 199484061659
- Country of Origin
- United States
- Item
- Umbrella
- Canopy Material
- Acrylic
- Opening Mechanism
- Pulley
- Includes Lights
- No
- Resistance Properties
- Rust Resistant
- Canopy Shape
- Octagon
- For Use With
- Umbrella Base
- Number of Ribs
- 8
- Canopy Color
- Navy
- Features
- Rib Material
- Fiberglass
- Pole Finish
- White
- Pole Color
- White
- Tilting
- No
- Pole Material
- Aluminum
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Height
- 103 in
- Pole Diameter
- 1 1/2 in
- Overall Width
- 103 1/2 in
- Overall Length
- 103 1/2 in
- Overall Diameter
- 103 1/2 in
Description
Umbrella, Canopy Color Navy, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 103 1/2 in, Overall Height 103 in, Pole Color White, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.