Umbrella
- Mfr # AATF908AH171-5457
- Zoro # G124786429
product price:Â
$
847.99
/ea
Free Shipping & Returns
Key Features
Pole Diameter
1 1/2 in
Overall Length
103 1/2 in
Rib Material
Fiberglass
Pole Finish
White
Canopy Material
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AATF908AH171-5457
- Zoro #
- G124786429
- UPC #
- 199484061697
- Country of Origin
- United States
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Length
- 103 1/2 in
- Overall Width
- 103 1/2 in
- Overall Height
- 103 in
- Overall Diameter
- 103 1/2 in
Details
- Item
- Umbrella
- Rib Material
- Fiberglass
- Pole Finish
- White
- Canopy Material
- Acrylic
- For Use With
- Umbrella Base
- Pole Material
- Aluminum
- Canopy Shape
- Octagon
- Number of Ribs
- 8
- Opening Mechanism
- Pulley
- Features
- Includes Lights
- No
- Tilting
- No
- Canopy Color
- Sunflower Yellow
- Pole Color
- White
- Resistance Properties
- Rust Resistant
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Sunflower Yellow, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 103 1/2 in, Overall Height 103 in, Pole Color White, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.