Umbrella
- Mfr # AATF908AH709-5403
- Zoro # G824784954
product price:Â
$
847.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Rust Resistant
Overall Diameter
103 1/2 in
For Use With
Umbrella Base
Pole Diameter
1 1/2 in
Overall Length
103 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF908AH709-5403
- Zoro #
- G824784954
- UPC #
- 199484061901
- Country of Origin
- United States
- Item
- Umbrella
- Resistance Properties
- Rust Resistant
- For Use With
- Umbrella Base
- Number of Ribs
- 8
- Includes Lights
- No
- Pole Color
- Black
- Features
- Rib Material
- Fiberglass
- Canopy Material
- Acrylic
- Canopy Color
- Jockey Red
- Tilting
- No
- Opening Mechanism
- Pulley
- Pole Material
- Aluminum
- Canopy Shape
- Octagon
- Pole Finish
- Charcoal
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Diameter
- 103 1/2 in
- Pole Diameter
- 1 1/2 in
- Overall Length
- 103 1/2 in
- Overall Width
- 103 1/2 in
- Overall Height
- 103 in
Description
Umbrella, Canopy Color Jockey Red, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 103 1/2 in, Overall Height 103 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.