Umbrella
- Mfr # AATF908AH709-5408
- Zoro # G124792550
product price:Â
$
847.99
/ea
Free Shipping & Returns
Key Features
Canopy Shape
Octagon
Overall Height
103 in
Overall Length
103 1/2 in
Opening Mechanism
Pulley
Pole Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AATF908AH709-5408
- Zoro #
- G124792550
- UPC #
- 199484061963
- Country of Origin
- United States
Dimensions
- Overall Height
- 103 in
- Overall Length
- 103 1/2 in
- Overall Width
- 103 1/2 in
- Overall Diameter
- 103 1/2 in
- Pole Diameter
- 1 1/2 in
Details
- Item
- Umbrella
- Canopy Shape
- Octagon
- Opening Mechanism
- Pulley
- Pole Material
- Aluminum
- Pole Finish
- Charcoal
- Features
- Tilting
- No
- Resistance Properties
- Rust Resistant
- Canopy Material
- Acrylic
- Canopy Color
- Black
- Pole Color
- Black
- Number of Ribs
- 8
- For Use With
- Umbrella Base
- Includes Lights
- No
- Rib Material
- Fiberglass
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Black, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 103 1/2 in, Overall Height 103 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.