Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF908AH709-5422
- Zoro # G924785196
product price:Â
$
847.99
/ea
Free Shipping & Returns
Key Features
Overall Diameter
103 1/2 in
Overall Length
103 1/2 in
Resistance Properties
Rust Resistant
Pole Color
Black
Canopy Shape
Octagon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF908AH709-5422
- Zoro #
- G924785196
- UPC #
- 199484062038
- Country of Origin
- United States
- Item
- Umbrella
- Resistance Properties
- Rust Resistant
- Pole Color
- Black
- Canopy Shape
- Octagon
- Rib Material
- Fiberglass
- Pole Material
- Aluminum
- Opening Mechanism
- Pulley
- For Use With
- Umbrella Base
- Features
- Pole Finish
- Charcoal
- Number of Ribs
- 8
- Includes Lights
- No
- Canopy Material
- Acrylic
- Canopy Color
- Antique Beige
- Tilting
- No
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Diameter
- 103 1/2 in
- Overall Length
- 103 1/2 in
- Overall Height
- 103 in
- Pole Diameter
- 1 1/2 in
- Overall Width
- 103 1/2 in
Description
Umbrella, Canopy Color Antique Beige, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 103 1/2 in, Overall Height 103 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.