Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF908AH709-5457
- Zoro # G324792459
product price:Â
$
847.99
/ea
Free Shipping & Returns
Key Features
Canopy Material
Acrylic
Tilting
No
Overall Diameter
103 1/2 in
Pole Material
Aluminum
Canopy Color
Sunflower Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF908AH709-5457
- Zoro #
- G324792459
- UPC #
- 199484062113
- Country of Origin
- United States
- Item
- Umbrella
- Canopy Material
- Acrylic
- Tilting
- No
- Pole Material
- Aluminum
- Canopy Color
- Sunflower Yellow
- Rib Material
- Fiberglass
- Number of Ribs
- 8
- Features
- Pole Color
- Black
- Canopy Shape
- Octagon
- Pole Finish
- Charcoal
- Resistance Properties
- Rust Resistant
- Opening Mechanism
- Pulley
- Includes Lights
- No
- For Use With
- Umbrella Base
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Diameter
- 103 1/2 in
- Overall Length
- 103 1/2 in
- Pole Diameter
- 1 1/2 in
- Overall Width
- 103 1/2 in
- Overall Height
- 103 in
Description
Umbrella, Canopy Color Sunflower Yellow, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 103 1/2 in, Overall Height 103 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.