Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO118002-F08
- Zoro # G224789191
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Number of Ribs
8
Tilting
No
Pole Material
Aluminum
Overall Width
131 in
Resistance Properties
Rust Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO118002-F08
- Zoro #
- G224789191
- UPC #
- 199484041668
- Country of Origin
- China
- Item
- Umbrella
- Number of Ribs
- 8
- Tilting
- No
- Pole Material
- Aluminum
- Resistance Properties
- Rust Resistant
- Canopy Shape
- Octagon
- Rib Material
- Fiberglass
- Pole Color
- Silver
- Opening Mechanism
- Pulley
- Features
- Canopy Material
- Solstice Olefin
- Pole Finish
- Silver Anodized
- Includes Lights
- No
- For Use With
- Umbrella Base
- Canopy Color
- Hunter Green
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Width
- 131 in
- Overall Height
- 103 in
- Overall Diameter
- 131 in
- Pole Diameter
- 1 1/2 in
- Overall Length
- 131 in
Description
Umbrella, Canopy Color Hunter Green, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 131 in, Overall Height 103 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.