Umbrella
- Mfr # ALTO118002-F09
- Zoro # G824788198
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Number of Ribs
8
Tilting
No
Pole Color
Silver
Canopy Shape
Octagon
Overall Height
103 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO118002-F09
- Zoro #
- G824788198
- UPC #
- 199484041675
- Country of Origin
- China
- Item
- Umbrella
- Number of Ribs
- 8
- Tilting
- No
- Pole Color
- Silver
- Canopy Shape
- Octagon
- Opening Mechanism
- Pulley
- Canopy Material
- Solstice Olefin
- Pole Material
- Aluminum
- Includes Lights
- No
- For Use With
- Umbrella Base
- Features
- Pole Finish
- Silver Anodized
- Rib Material
- Fiberglass
- Resistance Properties
- Rust Resistant
- Canopy Color
- Navy Blue
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Height
- 103 in
- Overall Length
- 131 in
- Pole Diameter
- 1 1/2 in
- Overall Diameter
- 131 in
- Overall Width
- 131 in
Description
Umbrella, Canopy Color Navy Blue, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 131 in, Overall Height 103 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.