Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO118002-F22
- Zoro # G124788287
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Overall Width
131 in
Pole Finish
Silver Anodized
Includes Lights
No
Overall Length
131 in
Pole Diameter
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO118002-F22
- Zoro #
- G124788287
- UPC #
- 199484041699
- Country of Origin
- China
- Item
- Umbrella
- Pole Finish
- Silver Anodized
- Includes Lights
- No
- Opening Mechanism
- Pulley
- Canopy Material
- Solstice Olefin
- For Use With
- Umbrella Base
- Features
- Resistance Properties
- Rust Resistant
- Number of Ribs
- 8
- Canopy Color
- Antique Beige
- Pole Material
- Aluminum
- Canopy Shape
- Octagon
- Pole Color
- Silver
- Tilting
- No
- Rib Material
- Fiberglass
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Width
- 131 in
- Overall Length
- 131 in
- Pole Diameter
- 1 1/2 in
- Overall Height
- 103 in
- Overall Diameter
- 131 in
Description
Umbrella, Canopy Color Antique Beige, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 131 in, Overall Height 103 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.