Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO118002-F27
- Zoro # G524784674
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Features
For Use With
Umbrella Base
Pole Color
Silver
Pole Diameter
1 1/2 in
Resistance Properties
Rust Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALTO118002-F27
- Zoro #
- G524784674
- UPC #
- 199484041729
- Country of Origin
- China
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Length
- 131 in
- Overall Width
- 131 in
- Overall Height
- 103 in
- Overall Diameter
- 131 in
Details
- Item
- Umbrella
- Features
- For Use With
- Umbrella Base
- Pole Color
- Silver
- Resistance Properties
- Rust Resistant
- Canopy Shape
- Octagon
- Pole Material
- Aluminum
- Number of Ribs
- 8
- Includes Lights
- No
- Tilting
- No
- Opening Mechanism
- Pulley
- Canopy Color
- Sunset
- Pole Finish
- Silver Anodized
- Canopy Material
- Solstice Olefin
- Rib Material
- Fiberglass
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Sunset, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 131 in, Overall Height 103 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.