Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO118002-F32
- Zoro # G224785766
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Tilting
No
Overall Width
131 in
Pole Color
Silver
Includes Lights
No
Resistance Properties
Rust Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO118002-F32
- Zoro #
- G224785766
- UPC #
- 199484041736
- Country of Origin
- China
- Item
- Umbrella
- Tilting
- No
- Pole Color
- Silver
- Includes Lights
- No
- Resistance Properties
- Rust Resistant
- Canopy Material
- Solstice Olefin
- Features
- Canopy Color
- Black
- For Use With
- Umbrella Base
- Rib Material
- Fiberglass
- Opening Mechanism
- Pulley
- Pole Finish
- Silver Anodized
- Number of Ribs
- 8
- Canopy Shape
- Octagon
- Pole Material
- Aluminum
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Width
- 131 in
- Overall Diameter
- 131 in
- Overall Length
- 131 in
- Overall Height
- 103 in
- Pole Diameter
- 1 1/2 in
Description
Umbrella, Canopy Color Black, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 131 in, Overall Height 103 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.