Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO118002-F69
- Zoro # G624791497
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Pole Diameter
1 1/2 in
Canopy Shape
Octagon
Includes Lights
No
Overall Width
131 in
Canopy Material
Solstice Olefin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALTO118002-F69
- Zoro #
- G624791497
- UPC #
- 199484041767
- Country of Origin
- China
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Width
- 131 in
- Overall Length
- 131 in
- Overall Height
- 103 in
- Overall Diameter
- 131 in
Details
- Item
- Umbrella
- Canopy Shape
- Octagon
- Includes Lights
- No
- Canopy Material
- Solstice Olefin
- Number of Ribs
- 8
- Pole Color
- Silver
- Pole Material
- Aluminum
- Pole Finish
- Silver Anodized
- Canopy Color
- Terracotta
- Features
- Opening Mechanism
- Pulley
- For Use With
- Umbrella Base
- Rib Material
- Fiberglass
- Resistance Properties
- Rust Resistant
- Tilting
- No
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Terracotta, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 131 in, Overall Height 103 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.