Umbrella
- Mfr # ALTO118002-F77
- Zoro # G724790901
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Canopy Color
Woven Granite
Canopy Shape
Octagon
Opening Mechanism
Pulley
Canopy Material
Solstice Olefin
Resistance Properties
Rust Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALTO118002-F77
- Zoro #
- G724790901
- UPC #
- 199484041774
- Country of Origin
- China
Dimensions
- Overall Diameter
- 131 in
- Overall Width
- 131 in
- Overall Length
- 131 in
- Overall Height
- 103 in
- Pole Diameter
- 1 1/2 in
Details
- Item
- Umbrella
- Canopy Color
- Woven Granite
- Canopy Shape
- Octagon
- Opening Mechanism
- Pulley
- Canopy Material
- Solstice Olefin
- Resistance Properties
- Rust Resistant
- Tilting
- No
- Pole Material
- Aluminum
- Number of Ribs
- 8
- For Use With
- Umbrella Base
- Includes Lights
- No
- Pole Color
- Silver
- Rib Material
- Fiberglass
- Pole Finish
- Silver Anodized
- Features
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Woven Granite, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 131 in, Overall Height 103 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.