Umbrella
- Mfr # ALTO118112-F08
- Zoro # G724785228
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Rib Material
Fiberglass
For Use With
Umbrella Base
Canopy Color
Hunter Green
Overall Width
131 in
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALTO118112-F08
- Zoro #
- G724785228
- UPC #
- 199484042450
- Country of Origin
- China
Dimensions
- Overall Width
- 131 in
- Pole Diameter
- 1 1/2 in
- Overall Length
- 131 in
- Overall Diameter
- 131 in
- Overall Height
- 103 in
Details
- Item
- Umbrella
- Rib Material
- Fiberglass
- For Use With
- Umbrella Base
- Canopy Color
- Hunter Green
- Features
- Pole Finish
- Teak Woodgrain
- Number of Ribs
- 8
- Pole Color
- Bronze
- Tilting
- No
- Canopy Shape
- Octagon
- Resistance Properties
- Rust Resistant
- Canopy Material
- Solstice Olefin
- Pole Material
- Aluminum
- Opening Mechanism
- Pulley
- Includes Lights
- No
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Hunter Green, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 131 in, Overall Height 103 in, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.