Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO118112-F09
- Zoro # G324794507
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Includes Lights
No
For Use With
Umbrella Base
Pole Material
Aluminum
Number of Ribs
8
Resistance Properties
Rust Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO118112-F09
- Zoro #
- G324794507
- UPC #
- 199484042467
- Country of Origin
- China
- Item
- Umbrella
- Includes Lights
- No
- For Use With
- Umbrella Base
- Pole Material
- Aluminum
- Number of Ribs
- 8
- Resistance Properties
- Rust Resistant
- Features
- Tilting
- No
- Canopy Shape
- Octagon
- Canopy Color
- Navy Blue
- Canopy Material
- Solstice Olefin
- Pole Finish
- Teak Woodgrain
- Pole Color
- Bronze
- Rib Material
- Fiberglass
- Opening Mechanism
- Pulley
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Height
- 103 in
- Overall Width
- 131 in
- Pole Diameter
- 1 1/2 in
- Overall Length
- 131 in
- Overall Diameter
- 131 in
Description
Umbrella, Canopy Color Navy Blue, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 131 in, Overall Height 103 in, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.