Umbrella
- Mfr # ALTO118112-F27
- Zoro # G924785356
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Includes Lights
No
Canopy Color
Sunset
Features
Pole Finish
Teak Woodgrain
Overall Diameter
131 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALTO118112-F27
- Zoro #
- G924785356
- UPC #
- 199484042511
- Country of Origin
- China
Dimensions
- Overall Diameter
- 131 in
- Pole Diameter
- 1 1/2 in
- Overall Width
- 131 in
- Overall Height
- 103 in
- Overall Length
- 131 in
Details
- Item
- Umbrella
- Includes Lights
- No
- Canopy Color
- Sunset
- Features
- Pole Finish
- Teak Woodgrain
- Pole Material
- Aluminum
- Number of Ribs
- 8
- Resistance Properties
- Rust Resistant
- For Use With
- Umbrella Base
- Canopy Material
- Solstice Olefin
- Rib Material
- Fiberglass
- Tilting
- No
- Canopy Shape
- Octagon
- Opening Mechanism
- Pulley
- Pole Color
- Bronze
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Sunset, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 131 in, Overall Height 103 in, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.