Umbrella
- Mfr # ALTO118112-F32
- Zoro # G024786611
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Canopy Shape
Octagon
Pole Diameter
1 1/2 in
Features
Pole Material
Aluminum
For Use With
Umbrella Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALTO118112-F32
- Zoro #
- G024786611
- UPC #
- 199484042528
- Country of Origin
- China
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Diameter
- 131 in
- Overall Length
- 131 in
- Overall Width
- 131 in
- Overall Height
- 103 in
Details
- Item
- Umbrella
- Canopy Shape
- Octagon
- Features
- Pole Material
- Aluminum
- For Use With
- Umbrella Base
- Rib Material
- Fiberglass
- Number of Ribs
- 8
- Includes Lights
- No
- Pole Finish
- Teak Woodgrain
- Canopy Color
- Black
- Tilting
- No
- Resistance Properties
- Rust Resistant
- Pole Color
- Bronze
- Canopy Material
- Solstice Olefin
- Opening Mechanism
- Pulley
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Black, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 131 in, Overall Height 103 in, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.