Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO118112-F55
- Zoro # G124786603
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Canopy Color
Kiwi
Overall Height
103 in
Pole Finish
Teak Woodgrain
Tilting
No
Number of Ribs
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO118112-F55
- Zoro #
- G124786603
- UPC #
- 199484042535
- Country of Origin
- China
- Item
- Umbrella
- Canopy Color
- Kiwi
- Pole Finish
- Teak Woodgrain
- Tilting
- No
- Number of Ribs
- 8
- Includes Lights
- No
- Pole Material
- Aluminum
- Canopy Material
- Solstice Olefin
- For Use With
- Umbrella Base
- Resistance Properties
- Rust Resistant
- Pole Color
- Bronze
- Features
- Opening Mechanism
- Pulley
- Canopy Shape
- Octagon
- Rib Material
- Fiberglass
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Height
- 103 in
- Overall Width
- 131 in
- Overall Diameter
- 131 in
- Overall Length
- 131 in
- Pole Diameter
- 1 1/2 in
Description
Umbrella, Canopy Color Kiwi, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 131 in, Overall Height 103 in, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.