Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO118302-F25
- Zoro # G524785923
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Overall Diameter
131 in
For Use With
Umbrella Base
Resistance Properties
Rust Resistant
Includes Lights
No
Pole Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALTO118302-F25
- Zoro #
- G524785923
- UPC #
- 199484045659
- Country of Origin
- China
Dimensions
- Overall Diameter
- 131 in
- Pole Diameter
- 1 1/2 in
- Overall Length
- 131 in
- Overall Width
- 131 in
- Overall Height
- 103 in
Details
- Item
- Umbrella
- For Use With
- Umbrella Base
- Resistance Properties
- Rust Resistant
- Includes Lights
- No
- Pole Color
- Black
- Pole Finish
- Stone Black
- Canopy Shape
- Octagon
- Features
- Canopy Color
- Lemon
- Pole Material
- Aluminum
- Number of Ribs
- 8
- Canopy Material
- Solstice Olefin
- Rib Material
- Fiberglass
- Opening Mechanism
- Pulley
- Tilting
- No
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Lemon, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 131 in, Overall Height 103 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.