Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO118302-F26
- Zoro # G524788900
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Tilting
No
Pole Diameter
1 1/2 in
Overall Diameter
131 in
Number of Ribs
8
Pole Finish
Stone Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO118302-F26
- Zoro #
- G524788900
- UPC #
- 199484045666
- Country of Origin
- China
- Item
- Umbrella
- Tilting
- No
- Number of Ribs
- 8
- Pole Finish
- Stone Black
- Rib Material
- Fiberglass
- Resistance Properties
- Rust Resistant
- Canopy Shape
- Octagon
- Opening Mechanism
- Pulley
- Features
- Includes Lights
- No
- Pole Material
- Aluminum
- Canopy Color
- Frost Blue
- Pole Color
- Black
- For Use With
- Umbrella Base
- Canopy Material
- Solstice Olefin
- Compatible Product Type
- Umbrella Base
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Diameter
- 131 in
- Overall Height
- 103 in
- Overall Width
- 131 in
- Overall Length
- 131 in
Description
Umbrella, Canopy Color Frost Blue, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 131 in, Overall Height 103 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.