Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO118302-F27
- Zoro # G724787000
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Canopy Material
Solstice Olefin
For Use With
Umbrella Base
Overall Width
131 in
Resistance Properties
Rust Resistant
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALTO118302-F27
- Zoro #
- G724787000
- UPC #
- 199484045673
- Country of Origin
- China
Dimensions
- Overall Width
- 131 in
- Pole Diameter
- 1 1/2 in
- Overall Diameter
- 131 in
- Overall Length
- 131 in
- Overall Height
- 103 in
Details
- Item
- Umbrella
- Canopy Material
- Solstice Olefin
- For Use With
- Umbrella Base
- Resistance Properties
- Rust Resistant
- Features
- Pole Color
- Black
- Tilting
- No
- Pole Material
- Aluminum
- Number of Ribs
- 8
- Canopy Shape
- Octagon
- Rib Material
- Fiberglass
- Includes Lights
- No
- Pole Finish
- Stone Black
- Canopy Color
- Sunset
- Opening Mechanism
- Pulley
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Sunset, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 131 in, Overall Height 103 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.