Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO118302-F32
- Zoro # G324786472
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Canopy Shape
Octagon
Canopy Material
Solstice Olefin
Canopy Color
Black
Overall Height
103 in
Pole Finish
Stone Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO118302-F32
- Zoro #
- G324786472
- UPC #
- 199484045680
- Country of Origin
- China
- Item
- Umbrella
- Canopy Shape
- Octagon
- Canopy Material
- Solstice Olefin
- Canopy Color
- Black
- Pole Finish
- Stone Black
- Rib Material
- Fiberglass
- Resistance Properties
- Rust Resistant
- Opening Mechanism
- Pulley
- Includes Lights
- No
- Pole Material
- Aluminum
- Tilting
- No
- Number of Ribs
- 8
- Features
- For Use With
- Umbrella Base
- Pole Color
- Black
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Height
- 103 in
- Overall Diameter
- 131 in
- Overall Length
- 131 in
- Pole Diameter
- 1 1/2 in
- Overall Width
- 131 in
Description
Umbrella, Canopy Color Black, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 131 in, Overall Height 103 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.