Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO758002-F04
- Zoro # G024795033
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Rust Resistant
Overall Height
98 in
Features
Canopy Material
Solstice Olefin
Canopy Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO758002-F04
- Zoro #
- G024795033
- UPC #
- 848363038014
- Country of Origin
- China
- Item
- Umbrella
- Resistance Properties
- Rust Resistant
- Features
- Canopy Material
- Solstice Olefin
- Canopy Color
- White
- Includes Lights
- No
- Rib Material
- Fiberglass
- For Use With
- Umbrella Base
- Tilting
- No
- Pole Finish
- Silver Anodized
- Opening Mechanism
- Push
- Canopy Shape
- Octagon
- Pole Color
- Silver
- Number of Ribs
- 8
- Pole Material
- Aluminum
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Height
- 98 in
- Overall Width
- 88 in
- Pole Diameter
- 1 1/2 in
- Overall Diameter
- 88 in
- Overall Length
- 88 in
Description
Umbrella, Canopy Color White, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 88 in, Overall Height 98 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.