Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO758002-F13
- Zoro # G724794381
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Pole Color
Silver
Pole Diameter
1 1/2 in
Overall Diameter
88 in
For Use With
Umbrella Base
Canopy Shape
Octagon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALTO758002-F13
- Zoro #
- G724794381
- UPC #
- 848363038045
- Country of Origin
- China
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Diameter
- 88 in
- Overall Width
- 88 in
- Overall Length
- 88 in
- Overall Height
- 98 in
Details
- Item
- Umbrella
- Pole Color
- Silver
- For Use With
- Umbrella Base
- Canopy Shape
- Octagon
- Number of Ribs
- 8
- Rib Material
- Fiberglass
- Canopy Color
- Red
- Features
- Opening Mechanism
- Push
- Pole Finish
- Silver Anodized
- Pole Material
- Aluminum
- Resistance Properties
- Rust Resistant
- Canopy Material
- Solstice Olefin
- Includes Lights
- No
- Tilting
- No
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Red, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 88 in, Overall Height 98 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.