Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO758002-F22
- Zoro # G724784658
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Pole Color
Silver
Overall Height
98 in
Rib Material
Fiberglass
Canopy Shape
Octagon
Overall Diameter
88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALTO758002-F22
- Zoro #
- G724784658
- UPC #
- 848363038052
- Country of Origin
- China
Dimensions
- Overall Height
- 98 in
- Overall Diameter
- 88 in
- Overall Length
- 88 in
- Overall Width
- 88 in
- Pole Diameter
- 1 1/2 in
Details
- Item
- Umbrella
- Pole Color
- Silver
- Rib Material
- Fiberglass
- Canopy Shape
- Octagon
- Canopy Material
- Solstice Olefin
- For Use With
- Umbrella Base
- Opening Mechanism
- Push
- Number of Ribs
- 8
- Resistance Properties
- Rust Resistant
- Pole Finish
- Silver Anodized
- Includes Lights
- No
- Features
- Pole Material
- Aluminum
- Canopy Color
- Antique Beige
- Tilting
- No
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Antique Beige, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 88 in, Overall Height 98 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.