Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO758002-F25
- Zoro # G824784305
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Pole Diameter
1 1/2 in
Number of Ribs
8
Pole Finish
Silver Anodized
For Use With
Umbrella Base
Overall Length
88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO758002-F25
- Zoro #
- G824784305
- UPC #
- 848363038069
- Country of Origin
- China
- Item
- Umbrella
- Number of Ribs
- 8
- Pole Finish
- Silver Anodized
- For Use With
- Umbrella Base
- Features
- Rib Material
- Fiberglass
- Opening Mechanism
- Push
- Pole Material
- Aluminum
- Tilting
- No
- Includes Lights
- No
- Canopy Material
- Solstice Olefin
- Canopy Shape
- Octagon
- Canopy Color
- Lemon
- Resistance Properties
- Rust Resistant
- Pole Color
- Silver
- Compatible Product Type
- Umbrella Base
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Length
- 88 in
- Overall Diameter
- 88 in
- Overall Width
- 88 in
- Overall Height
- 98 in
Description
Umbrella, Canopy Color Lemon, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 88 in, Overall Height 98 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.