Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO758002-F55
- Zoro # G924788531
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Pole Material
Aluminum
Overall Diameter
88 in
Pole Finish
Silver Anodized
Canopy Color
Kiwi
Opening Mechanism
Push
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALTO758002-F55
- Zoro #
- G924788531
- UPC #
- 848363041076
- Country of Origin
- China
Dimensions
- Overall Diameter
- 88 in
- Overall Height
- 98 in
- Pole Diameter
- 1 1/2 in
- Overall Length
- 88 in
- Overall Width
- 88 in
Details
- Item
- Umbrella
- Pole Material
- Aluminum
- Pole Finish
- Silver Anodized
- Canopy Color
- Kiwi
- Opening Mechanism
- Push
- Tilting
- No
- Pole Color
- Silver
- For Use With
- Umbrella Base
- Features
- Canopy Material
- Solstice Olefin
- Resistance Properties
- Rust Resistant
- Number of Ribs
- 8
- Rib Material
- Fiberglass
- Canopy Shape
- Octagon
- Includes Lights
- No
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Kiwi, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 88 in, Overall Height 98 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.