Umbrella
- Mfr # ALTO758002-F67
- Zoro # G424791987
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Canopy Color
Champagne
Overall Height
98 in
Includes Lights
No
Pole Finish
Silver Anodized
Number of Ribs
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALTO758002-F67
- Zoro #
- G424791987
- UPC #
- 848363041083
- Country of Origin
- China
Dimensions
- Overall Height
- 98 in
- Pole Diameter
- 1 1/2 in
- Overall Diameter
- 88 in
- Overall Length
- 88 in
- Overall Width
- 88 in
Details
- Item
- Umbrella
- Canopy Color
- Champagne
- Includes Lights
- No
- Pole Finish
- Silver Anodized
- Number of Ribs
- 8
- For Use With
- Umbrella Base
- Canopy Shape
- Octagon
- Features
- Pole Material
- Aluminum
- Canopy Material
- Solstice Olefin
- Resistance Properties
- Rust Resistant
- Tilting
- No
- Rib Material
- Fiberglass
- Opening Mechanism
- Push
- Pole Color
- Silver
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Champagne, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 88 in, Overall Height 98 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.