Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO758002-F77
- Zoro # G024788448
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Overall Diameter
88 in
Number of Ribs
8
Overall Length
88 in
Opening Mechanism
Push
Tilting
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO758002-F77
- Zoro #
- G024788448
- UPC #
- 848363041137
- Country of Origin
- China
- Item
- Umbrella
- Number of Ribs
- 8
- Opening Mechanism
- Push
- Tilting
- No
- Canopy Material
- Solstice Olefin
- Canopy Color
- Woven Granite
- Canopy Shape
- Octagon
- Includes Lights
- No
- Features
- Resistance Properties
- Rust Resistant
- Pole Color
- Bronze
- Rib Material
- Fiberglass
- For Use With
- Umbrella Base
- Pole Finish
- Silver Anodized
- Pole Material
- Aluminum
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Diameter
- 88 in
- Overall Length
- 88 in
- Overall Height
- 98 in
- Pole Diameter
- 1 1/2 in
- Overall Width
- 88 in
Description
Umbrella, Canopy Color Woven Granite, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 88 in, Overall Height 98 in, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.