Umbrella
- Mfr # ALTO758112-F03
- Zoro # G524788559
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Canopy Shape
Octagon
Overall Width
88 in
Includes Lights
No
For Use With
Umbrella Base
Pole Finish
Teak Woodgrain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO758112-F03
- Zoro #
- G524788559
- UPC #
- 199484063356
- Country of Origin
- China
- Item
- Umbrella
- Canopy Shape
- Octagon
- Includes Lights
- No
- For Use With
- Umbrella Base
- Pole Finish
- Teak Woodgrain
- Rib Material
- Fiberglass
- Resistance Properties
- Rust Resistant
- Number of Ribs
- 8
- Opening Mechanism
- Push
- Tilting
- No
- Pole Material
- Aluminum
- Pole Color
- Bronze
- Features
- Canopy Color
- Royal Blue
- Canopy Material
- Solstice Olefin
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Width
- 88 in
- Overall Length
- 88 in
- Overall Diameter
- 88 in
- Pole Diameter
- 1 1/2 in
- Overall Height
- 98 in
Description
Umbrella, Canopy Color Royal Blue, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 88 in, Overall Height 98 in, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.