Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO758112-F04
- Zoro # G624790551
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Includes Lights
No
Features
Opening Mechanism
Push
Overall Length
88 in
Pole Color
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO758112-F04
- Zoro #
- G624790551
- UPC #
- 199484063363
- Country of Origin
- China
- Item
- Umbrella
- Includes Lights
- No
- Features
- Opening Mechanism
- Push
- Pole Color
- Bronze
- Canopy Shape
- Octagon
- Pole Material
- Aluminum
- Canopy Material
- Solstice Olefin
- Tilting
- No
- Pole Finish
- Teak Woodgrain
- Resistance Properties
- Rust Resistant
- For Use With
- Umbrella Base
- Rib Material
- Fiberglass
- Number of Ribs
- 8
- Canopy Color
- White
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Length
- 88 in
- Overall Height
- 98 in
- Pole Diameter
- 1 1/2 in
- Overall Diameter
- 88 in
- Overall Width
- 88 in
Description
Umbrella, Canopy Color White, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 88 in, Overall Height 98 in, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.