Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO758112-F08
- Zoro # G624792722
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Pole Finish
Teak Woodgrain
Overall Length
88 in
Opening Mechanism
Push
Overall Width
88 in
Canopy Material
Solstice Olefin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO758112-F08
- Zoro #
- G624792722
- UPC #
- 199484063370
- Country of Origin
- China
- Item
- Umbrella
- Pole Finish
- Teak Woodgrain
- Opening Mechanism
- Push
- Canopy Material
- Solstice Olefin
- Features
- Rib Material
- Fiberglass
- For Use With
- Umbrella Base
- Pole Material
- Aluminum
- Includes Lights
- No
- Tilting
- No
- Resistance Properties
- Rust Resistant
- Number of Ribs
- 8
- Pole Color
- Bronze
- Canopy Color
- Hunter Green
- Canopy Shape
- Octagon
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Length
- 88 in
- Overall Width
- 88 in
- Overall Height
- 98 in
- Overall Diameter
- 88 in
- Pole Diameter
- 1 1/2 in
Description
Umbrella, Canopy Color Hunter Green, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 88 in, Overall Height 98 in, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.