Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO758112-F09
- Zoro # G724782845
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Canopy Material
Solstice Olefin
Rib Material
Fiberglass
Number of Ribs
8
For Use With
Umbrella Base
Overall Diameter
88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO758112-F09
- Zoro #
- G724782845
- UPC #
- 199484063387
- Country of Origin
- China
- Item
- Umbrella
- Canopy Material
- Solstice Olefin
- Rib Material
- Fiberglass
- Number of Ribs
- 8
- For Use With
- Umbrella Base
- Includes Lights
- No
- Opening Mechanism
- Push
- Pole Finish
- Teak Woodgrain
- Canopy Color
- Navy Blue
- Tilting
- No
- Pole Color
- Bronze
- Resistance Properties
- Rust Resistant
- Canopy Shape
- Octagon
- Pole Material
- Aluminum
- Features
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Diameter
- 88 in
- Overall Height
- 98 in
- Overall Width
- 88 in
- Pole Diameter
- 1 1/2 in
- Overall Length
- 88 in
Description
Umbrella, Canopy Color Navy Blue, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 88 in, Overall Height 98 in, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.