Umbrella
- Mfr # ALTO758112-F22
- Zoro # G924784427
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Canopy Material
Solstice Olefin
Overall Height
98 in
Pole Diameter
1 1/2 in
Number of Ribs
8
Pole Finish
Teak Woodgrain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO758112-F22
- Zoro #
- G924784427
- UPC #
- 199484063400
- Country of Origin
- China
- Item
- Umbrella
- Canopy Material
- Solstice Olefin
- Number of Ribs
- 8
- Pole Finish
- Teak Woodgrain
- Resistance Properties
- Rust Resistant
- Canopy Shape
- Octagon
- Tilting
- No
- Includes Lights
- No
- Canopy Color
- Antique Beige
- Opening Mechanism
- Push
- Rib Material
- Fiberglass
- Features
- For Use With
- Umbrella Base
- Pole Material
- Aluminum
- Pole Color
- Bronze
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Height
- 98 in
- Pole Diameter
- 1 1/2 in
- Overall Diameter
- 88 in
- Overall Length
- 88 in
- Overall Width
- 88 in
Description
Umbrella, Canopy Color Antique Beige, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 88 in, Overall Height 98 in, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.