Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO758112-F25
- Zoro # G224784257
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Pole Color
Bronze
Overall Width
88 in
Canopy Material
Solstice Olefin
Pole Material
Aluminum
Overall Diameter
88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO758112-F25
- Zoro #
- G224784257
- UPC #
- 199484063417
- Country of Origin
- China
- Item
- Umbrella
- Pole Color
- Bronze
- Canopy Material
- Solstice Olefin
- Pole Material
- Aluminum
- Includes Lights
- No
- Opening Mechanism
- Push
- Rib Material
- Fiberglass
- Canopy Color
- Lemon
- Tilting
- No
- For Use With
- Umbrella Base
- Pole Finish
- Teak Woodgrain
- Number of Ribs
- 8
- Canopy Shape
- Octagon
- Resistance Properties
- Rust Resistant
- Features
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Width
- 88 in
- Overall Diameter
- 88 in
- Overall Height
- 98 in
- Pole Diameter
- 1 1/2 in
- Overall Length
- 88 in
Description
Umbrella, Canopy Color Lemon, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 88 in, Overall Height 98 in, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.