Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO758112-F26
- Zoro # G624791961
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Tilting
No
Resistance Properties
Rust Resistant
Canopy Shape
Octagon
Number of Ribs
8
Overall Width
88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO758112-F26
- Zoro #
- G624791961
- UPC #
- 199484063424
- Country of Origin
- China
- Item
- Umbrella
- Tilting
- No
- Resistance Properties
- Rust Resistant
- Canopy Shape
- Octagon
- Number of Ribs
- 8
- Opening Mechanism
- Push
- Includes Lights
- No
- Features
- Pole Finish
- Teak Woodgrain
- Canopy Color
- Frost Blue
- Rib Material
- Fiberglass
- For Use With
- Umbrella Base
- Canopy Material
- Solstice Olefin
- Pole Color
- Bronze
- Pole Material
- Aluminum
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Width
- 88 in
- Pole Diameter
- 1 1/2 in
- Overall Length
- 88 in
- Overall Diameter
- 88 in
- Overall Height
- 98 in
Description
Umbrella, Canopy Color Frost Blue, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 88 in, Overall Height 98 in, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.