Umbrella
- Mfr # ALTO758112-F27
- Zoro # G624793903
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Pole Color
Bronze
Pole Diameter
1 1/2 in
Rib Material
Fiberglass
Canopy Color
Sunset
Canopy Material
Solstice Olefin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALTO758112-F27
- Zoro #
- G624793903
- UPC #
- 199484063431
- Country of Origin
- China
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Diameter
- 88 in
- Overall Width
- 88 in
- Overall Height
- 98 in
- Overall Length
- 88 in
Details
- Item
- Umbrella
- Pole Color
- Bronze
- Rib Material
- Fiberglass
- Canopy Color
- Sunset
- Canopy Material
- Solstice Olefin
- Features
- Includes Lights
- No
- Tilting
- No
- Number of Ribs
- 8
- Opening Mechanism
- Push
- Pole Material
- Aluminum
- Pole Finish
- Teak Woodgrain
- For Use With
- Umbrella Base
- Canopy Shape
- Octagon
- Resistance Properties
- Rust Resistant
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Sunset, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 88 in, Overall Height 98 in, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.