Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO758112-F55
- Zoro # G924787671
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Includes Lights
No
Canopy Shape
Octagon
Resistance Properties
Rust Resistant
Rib Material
Fiberglass
Pole Color
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO758112-F55
- Zoro #
- G924787671
- UPC #
- 199484063455
- Country of Origin
- China
- Item
- Umbrella
- Includes Lights
- No
- Canopy Shape
- Octagon
- Resistance Properties
- Rust Resistant
- Rib Material
- Fiberglass
- Pole Color
- Bronze
- Canopy Material
- Solstice Olefin
- For Use With
- Umbrella Base
- Features
- Opening Mechanism
- Push
- Tilting
- No
- Canopy Color
- Kiwi
- Pole Finish
- Teak Woodgrain
- Number of Ribs
- 8
- Pole Material
- Aluminum
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Length
- 88 in
- Overall Diameter
- 88 in
- Overall Height
- 98 in
- Overall Width
- 88 in
- Pole Diameter
- 1 1/2 in
Description
Umbrella, Canopy Color Kiwi, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 88 in, Overall Height 98 in, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.