Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO758112-F67
- Zoro # G624793460
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Number of Ribs
8
Canopy Color
Champagne
Canopy Shape
Octagon
For Use With
Umbrella Base
Resistance Properties
Rust Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALTO758112-F67
- Zoro #
- G624793460
- UPC #
- 199484063462
- Country of Origin
- China
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Diameter
- 88 in
- Overall Height
- 98 in
- Overall Width
- 88 in
- Overall Length
- 88 in
Details
- Item
- Umbrella
- Number of Ribs
- 8
- Canopy Color
- Champagne
- Canopy Shape
- Octagon
- For Use With
- Umbrella Base
- Resistance Properties
- Rust Resistant
- Rib Material
- Fiberglass
- Tilting
- No
- Canopy Material
- Solstice Olefin
- Pole Color
- Bronze
- Includes Lights
- No
- Pole Material
- Aluminum
- Pole Finish
- Teak Woodgrain
- Features
- Opening Mechanism
- Push
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Champagne, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 88 in, Overall Height 98 in, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.